DESCRIPTION

  • Fits over 2" schedule 40 DWV pipe
  • Includes wrench
  • Requires 2" CTS gasket, sold separately
  • Snap in strainer
  • Snap in strainer fits 2" schedule 40 DWV pipe

Jones Stephens 2 in. Brass No-Caulk Shower Drain

JD40140

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
4-1/4 in
Drain Opening
2 in
End Connection 1
CTS
Height
2 in
Material
Brass, Stainless Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS