2 in. Threaded Bronze/Brass Stainless Steel Shower Drain

You last purchased this on
 
Jones Stephens

2 in. Threaded Bronze/Brass Stainless Steel Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

2 in. Threaded Bronze/Brass Stainless Steel Shower Drain

  • Fast #
  • Part #JD40140
  • Item #12655
  • Manufacturer Part #D40140
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Snap-in strainer
  • Wrench included
  • Fits over 2" Schedule 40 DWV pipe
  • Complies with ASME A112.18.2-2015/CSA B125.2-15
  • UPC listed
  • For 2" CTS order gasket separately
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
No
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2-15
Clean Bagged:
No
Construction:
Non-Membrane
Drain Base Height:
2 in
Drain Base Material:
Brass
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
No
Fire Suppression System Rated:
No
Fits Pipe Size:
2 in
GSA Approved:
No
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Diameter:
4-1/4 in
Grate Shape:
Round
Height:
4-3/5 in
IAPMO Listed -:
Yes
Length:
2-3/10 in
MA Approved -:
No
Material:
Brass
NSF Certified:
No
Outlet Type:
Threaded
Product Type:
No Caulk
Size:
2 in
Strainer Size:
4-1/4 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.2 lb
Width:
4-3/5 in