DESCRIPTION

Jones Stephens 2 in. Brass Slip-Joint Nut in Polished Chrome

JT78200

Diameter:

SPECIFICATIONS

Color Finish
Polished Chrome
Diameter
2 in
End Connection 1
Slip Joint
End Connection 2
Slip Tube
Inside Diameter
2 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS