DESCRIPTION

  • ASTM C-564 rubber Gasket
  • No tear out or caulking required

Jones Stephens 2 in. Cast Iron Closet Repair Flange with Rubber Gasket

JC47420

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM C-564
Color Finish
Black
Diameter
4 in
End Connection 1
Flanged
Fits Pipe Size
4 in
Height
2 in
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday