DESCRIPTION

  • Easy to install- reduces installation time by 80%
  • Four stainless bolts and washers
  • Ideal for both repair and new construction
  • Neoprene gasket meets ASTM C564
  • Push over cast iron or plastic pipe, anchor to floor and tighten bolts

Jones Stephens Code Blue 2 in. Cast Iron Quick Connect Closet Flange

JC4020

Fits Pipe Size:

SPECIFICATIONS

ASTM Specifications
ASTM C-564
Collection
Code Blue
Color Finish
Blue
End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
3 in
Material
Cast Iron
Width
2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS