DESCRIPTION

  • Inside caulk unit can be used with gasket to make unit no-caulk
  • Tongue and groove cast iron bolt down clamping ring
  • Weep holes on both top and bottom for secondary drainage

Jones Stephens 2 in. Cast Iron Shower Drain with Brass Strainer

JD60201

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
2 in
Material
Cast Iron
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS