DESCRIPTION

  • Inside caulk unit can be used with gasket to make unit no-caulk
  • Tongue and groove cast iron bolt down clamping ring
  • Weep holes on both top and bottom for secondary drainage

Jones Stephens 2 in. IPS Adjustable Clamp Ring Cast Iron Drain

JD60102

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Opening
2 in
Material
Cast Iron
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS