DESCRIPTION

  • Inside Caulk unit can be used with gasket to make unit no-caulk
  • Tongue and groove cast iron bolt down clamping ring
  • Weep holes on both top and bottom for secondary drainage

Jones Stephens 2 in. IPS Cast Iron Drain with 4 in. Adjustable Square Strainer

JD60402

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
2 in
Length
4 in
Material
Cast Iron
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY