DESCRIPTION

  • Bolt down clamping collar
  • Weep holes and grooves in clamping flange

Jones Stephens 2 in. IPS Cast Iron Shower Drain with Trap

JJ60060

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
4-1/2 in
Drain Opening
2 in
Height
5-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS