DESCRIPTION

  • Electroplated steel casing with non-corrosion thermoplastic lining
  • For use on water heaters, dishwashers and water filtration systems
  • Maximum temperature: 180°
  • Prevents corrosion, lime and scale buildup

Jones Stephens 2 in. MIP Dielectric Nipple

JD06600

Length:

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
MIP
Fitting Size 1
2 in
Fitting Size 2
2 in
Length
4 in
Material
Steel
Maximum Temperature
180
Size
2 in x 2 in
Type
Straight

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS