DESCRIPTION

  • Brass inserts
  • Pushes over 2" DWV pipe
  • Supplied with gasket
  • Tongue-and-grooved beveled clamping ring

Jones Stephens 2 in. No-Caulk Shower Drain with Strainer

JD50500

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
4-1/4 in
Drain Opening
2 in
Material
Plastic
Material Type
PVC
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS