DESCRIPTION

  • Fits over 2" or inside 3" schedule 40 DWV pipe
  • For use with or without a p-trap
  • For use with or without p-trap
  • Four-way area drain

Jones Stephens 2 in. PVC Area Floor Drain

JD50220

Drain Opening:

SPECIFICATIONS

Diameter
7-1/4 in
Drain Opening
3 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS