DESCRIPTION

Jones Stephens 2 in. PVC Countersunk Cleanout Plug with Insert

JP49920

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY