2 in. Threaded Cast Iron Fit-All Plug

Part #JP56200  |  Item #448280  |  Manufacturer Part #P56200

$5.90 EACH
(Pricing is for 2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 2 in

    Part #JP56200 | Item #448280 | Mfr. Part #P56200

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.90 /EACH

    Added to your cart. View Cart

Product Details

  • Cast iron cored
  • Sizes are true measurement, not iron pipe size

Documents

Specifications

Automatic Shut-Off: No

Clean Bagged: No

End Connection 1: Threaded

End Connections: Threaded

Fire Suppression System Rated: No

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: Plug

Height: 1-2/5 in

Length: 1-1/2 in

MA Approved: No

Material: Lead

Product Type: Plug

Size: 2 in

WaterSense Labeled: No

Weight: 0.35

Width: 1-1/2 in