This product requires certification to purchase.

2 in. Chrome Plated Brass Spud with 4-1/4 in. Chrome Plated Square Strainer

Jones Stephens

2 in. Chrome Plated Brass Spud with 4-1/4 in. Chrome Plated Square Strainer

  • Fast #
  • Part #JD60964
  • Item #7726434
  • Manufacturer Part #D60964
4 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Chrome Plated Brass Spud with 4-1/4 in. Chrome Plated Square Strainer

  • Fast #
  • Part #JD60964
  • Item #7726434
  • Manufacturer Part #D60964
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Strainer Size
4-1/4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Drain Type
Shower Drain
Material
Brass
Warranty & Product Information
Type
JD60964
UPC
717510609646