This product requires certification to purchase.

2 in. Male Sweat x 2 in. Brass PEX Adapter

Jones Stephens

2 in. Male Sweat x 2 in. Brass PEX Adapter

  • Fast #
  • Part #PEXBLFBMSAK
  • Item #14319494
  • Manufacturer Part #C76147LF
5 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Male Sweat x 2 in. Brass PEX Adapter

  • Fast #
  • Part #PEXBLFBMSAK
  • Item #14319494
  • Manufacturer Part #C76147LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100 Pallet: 2400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Lead-free brass
  • Can be used with copper PEX crimp rings
  • Certified to ASTM F1807
  • Certified to NSF/ANSI/ CAN 372, NSF/ANSI/CAN 61, and NSF/ANSI 14
  • Certified to CSA B137.5
  • CUPC listed
  • Lead law compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Length
2-97/100 in
Pressure - Maximum
100 psi
Weight
0.61 lb
Characteristics & Features
Fitting Type
Adapter
Material
Brass
Material Type
C69300
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 14, ANSI 61, ANSI 372
ASTM
ASTM F1807
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
Yes
Type
PEXBLFBMSAK
UL Listed
No
UPC
717510088403