This product requires certification to purchase.

2 in. Standard Clevis Hanger

Jones Stephens

2 in. Standard Clevis Hanger

  • Fast #
  • Part #JH68200
  • Item #2476154
  • Manufacturer Part #H68200
5 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Standard Clevis Hanger

  • Fast #
  • Part #JH68200
  • Item #2476154
  • Manufacturer Part #H68200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Safely secures hanging or elevated pipes
  • Durable electro zinc plated carbon steel
  • Used for 2" DWV piping
  • Use with 3/8” rod
  • Design allows for lateral and angular misalignment
  • Designed for quick vertical adjustment
  • Complies with SP-69 standards
  • Simple installation
  • Maximum load rating: 730 pounds
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in
Height
1 in
Length
4-1/2 in
Rod Size (in)
3/8 in
Width
3-1/2 in
Characteristics & Features
Coating
Zinc Plated
Material
Steel
Material Type
401
Warranty & Product Information
FM Approved
No
Product Type
Standard
UL Listed
No
UPC
717510682007