DESCRIPTION

  • Wall Mount

Jones Stephens 2-Way Cast Iron Wall Mount Lavatory Bracket

JL56020

Length:

SPECIFICATIONS

ADA Compliant
No
Length
3-3/8 in
Material
Cast Iron
Width
1-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS