1-1/2 in. 2 x 1-7/16 in. Dishwasher Connector

You last purchased this on
 
Jones Stephens

1-1/2 in. 2 x 1-7/16 in. Dishwasher Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 in. 2 x 1-7/16 in. Dishwasher Connector

  • Fast #
  • Part #JD10001
  • Item #83767
  • Manufacturer Part #D10001
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits 1-1/2" or 2" standpipe
  • Fits 1"- 1-7/16" drain hose
  • Includes two 410 stainless steel worm gear clamps
  • No special tools required
  • High-quality design resists damage to the hose and tubing
  • Securely holds drain hose in standpipe
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372-2016, ANSI 61-2018
ASME:
ASME A112.18.6-2017
Automatic Shut-Off:
No
CSA Certified:
CSA B125.6-17
Clean Bagged:
No
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Fire Suppression System Rated:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-7/16 in
Fitting Sizes:
2 in x 1-7/16 in
Height:
1-1/2 in
IAPMO Listed -:
No
Length:
1-1/2 in
MA Approved -:
No
NSF:
NSF 372-2016, NSF 61-2018
NSF Certified:
Yes
Pressure - Maximum:
30 psi
Product Type:
Dishwasher
WaterSense Labeled:
No
Weight:
0.15 lb
Width:
1-1/2 in