• Cart

DESCRIPTION

  • Beveled edge allows for recessed installation
  • Brass inserts ensure secure clamping of membrane
  • Dual weeps holes
  • Fits over 2 or inside 3 Schedule 40 DWV pipe
  • Low profile for first and second floor installations
  • Recessed sump area for added drainage
  • Reversible clamping ring for additional 1/2" height adjustment

Jones Stephens 2 x 3 in. PVC Shower Drain with Strainer

JD50

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3 in
Drain Opening
2 in
Material
Plastic
Material Type
PVC
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS