Yellow 225 ft. Plastic Twine

You last purchased this on
 
Jones Stephens

LTConnections™ Yellow 225 ft. Plastic Twine

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

LTConnections™ Yellow 225 ft. Plastic Twine

  • Fast #
  • Part #JT60001
  • Item #75510
  • Manufacturer Part #T60001
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Approximately 165 lb. break strength
  • Twisted yellow twine
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Collection:
LTConnections™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Fire Suppression System Rated:
No
Height:
5-1/10 in
Length:
225 ft
MA Approved -:
No
Material:
Plastic
Material Type:
Nylon
Size:
18
Tool Type:
Twine
WaterSense Labeled:
No
Weight:
0.5 lb
Width:
1-7/10 in
Work Load Limit:
165 lb