DESCRIPTION

  • Bendable to any configuration
  • Ideal for exhausting clothes dryers
  • No fire or UL ratings

Jones Stephens 25 ft. Aluminum Flexible Air Duct

JD04054

Diameter:

SPECIFICATIONS

Diameter
4 in
Duct Shape
Round
Length
25 ft
Material
Aluminum

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS