26 in. Galvanized Square Water Heater Pan
26 in. Galvanized Square Water Heater Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy Duty 24 gauge thick material
- Flared sides allow for greater volume in a smaller foot print
- Durable Galvanized Steel
- Easy to install
- 1" PVC pan adapter included
- Pre-drilled for pan drain adapter
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Diameter:
- 26 in
- Fire Suppression System Rated:
- No
- Height:
- 4 in
- Length:
- 26 in
- MA Approved -:
- No
- Material:
- Galvanized
- WaterSense Labeled:
- No
- Weight:
- 7.43 lb
- Width:
- 27 in