DESCRIPTION

  • 800 lbs static weight
  • No assembly required
  • Non-rust paint
  • Tubular steel construction

Jones Stephens 26 in. Water Heater Stand

JJ36300

Length:

SPECIFICATIONS

Height
19 in
Length
27-1/4 in
Material
Steel
Width
27-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS