DESCRIPTION

  • Fits vitreous china, steel or cast iron lavatories
  • Total length ranges from 31-1/2" to 32-3/4"

Jones Stephens 27 in. Lavatory Legs

JL65001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
27 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS