3/4 in. FIP 60 psi Gas Test Gauge Assembly
3/4 in. FIP 60 psi Gas Test Gauge Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Steel case construction
- 3/4" FPT brass lower connection
- 2" face
- 0-60 psi
- 1 # increments
- Bourdon tube style
- Grade Class B
Specifications
- Color Finish Name:
- Black
- Diameter:
- 2 in
- End Connection 1:
- FPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 3-19/25 in
- Length:
- 2-43/50 in
- Material:
- Steel
- Pressure - High:
- 60
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510640601