This product requires certification to purchase.

3-1/2 - 5-1/2 in. Gear Clamp with 1/2 in. Band

Jones Stephens

3-1/2 - 5-1/2 in. Gear Clamp with 1/2 in. Band

  • Fast #
  • Part #JG11080
  • Item #3705187
  • Manufacturer Part #G11080
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

3-1/2 - 5-1/2 in. Gear Clamp with 1/2 in. Band

  • Fast #
  • Part #JG11080
  • Item #3705187
  • Manufacturer Part #G11080
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2" band
  • Trade Size 80, All stainless steel
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Height
4-3/5 in
Weight
0.8 lb
Width
7-4/5 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless
Warranty & Product Information
Product Type
Full Kit