DESCRIPTION

  • White plastic

Jones Stephens 3-1/2 in. PVC Countersunk Cleanout Plug

JP49035

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY