DESCRIPTION

  • For use in lead pouring applications
  • Wrought steel

Jones Stephens 3-1/2 in. Wrot Ladle

JL42103

Material:

SPECIFICATIONS

Base Diameter
3-1/2 in
Length
13-18/25 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS