3-1/2 in. Threaded Cast Iron Cored Plug

You last purchased this on
 
Jones Stephens

3-1/2 in. Threaded Cast Iron Cored Plug

  • Fast #
  • Part #JP56350
  • Item #453809
  • Manufacturer Part #P56350
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3-1/2 in. Threaded Cast Iron Cored Plug

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Sizes are true measurement, not iron pipe size
  • Cast iron cored
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fire Suppression System Rated:
No
Fitting Size 1:
3-1/2 in
Fitting Sizes:
3-1/2 in
Fitting Type:
Cored, Plug
Height:
2 in
Length:
3-1/4 in
MA Approved -:
No
Material:
Lead
Origin:
Domestic
WaterSense Labeled:
No
Width:
3-1/4 in