3-1/8 x 1 in. Plastic Self-sealing Pipe Insulator

Part #JI57318  |  Item #7846599  |  Manufacturer Part #I57318

$33.00 Per 6 FT

$5.5 per FOOT

33.0

Inside Diameter:

3-1/8 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polyethylene-based closed cell, flexible foam insulation
  • Two strips of self-adhesive seal easily at any length
  • For use on hot or cold plumbing lines
  • For outdoor use, paint with a high quality exterior acrylic latex paint
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • CARTON QUANTITIES ONLY

Documents

Specifications

ASTM Specifications: [ASTM C 1427 Type I, ASTM C 1427 Type II]

Automatic Shut-Off: No

Color Finish: Black

Color Finish Category: Blacks

Inside Diameter: 3-1/8 in

MA Approved: No

Material: Plastic

Product Type: Insulation

Type: Self-Sealing

UL Listed: No

Wall Thickness: 1

WaterSense Labeled: No

Weight: 4.63