DESCRIPTION

  • Holds 66 nipples, size 3/4"
  • Nipple storage range (close-6")
  • Strong and lightweight
  • Will not rust or corrode

Jones Stephens 3/4 in. Plastic Nipple Caddy Tray

JN70175

Length:

SPECIFICATIONS

Height
6-1/2 in
Length
13-1/4 in
Material
Plastic
Width
7-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS