DESCRIPTION

  • Beveled sponge rubber material
  • Close coupled tank to bowl gaskets

Jones Stephens 3/4 in. Threaded Tank Bowl Gasket

JC03303

Fitting Sizes:

2-1/8 in x 3-1/2 in

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2-1/8 in
Fitting Size 2
3-1/2 in
Fitting Sizes
2-1/8 in x 3-1/2 in
Length
3/4 in
Material
Rubber
Thickness
1-1/4 in
WaterSense Labeled
No

Starting at
$2.07
EACH
  • QUANTITY

DOCUMENTS