DESCRIPTION

  • Automatically seals drain and powerful water pulses loosen and clear drain
  • Insert in drain line opening
  • Turn water on

Jones Stephens 3 - 6 in. Heavy Duty Drain King

JD18750

Length:

SPECIFICATIONS

Fits Pipe Size
3 in - 6 in
Length
8-11/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS