DESCRIPTION

  • Chrome plated nut
  • Leak proof seal- High quality outer braid of stainless steel and exclusive crimp-on fittings for maximum performance
  • Maximum pressure: 1,000 psi
  • NSF approved
  • No pipe bending- Flexible connectors simplify installation- even in cramped spaces
  • Quick and easy installation- No special tools; no soldering
  • Reliable, trouble-free service- Inner core of non-toxic polymer withstands temperatures of 33F (1C) to 174F (81C); burst pressure 1,000 PSI

Jones Stephens 3/8 in. OD Stainless Steel Delta Style Faucet Connector

JS04242

Length:

SPECIFICATIONS

End Connection 1
OD
End Connection 2
OD
End Connections
OD
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
20 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS