DESCRIPTION

  • Duro clear 75
  • Temperature range: -5° F to 125° F

Jones Stephens 3/8 x 1/2 in. Clear Vinyl Tube

JT26375

Length:

SPECIFICATIONS

Color Finish
Clear
Color Finish Category
Clear
End Connection 1
OD Compression
End Connection 2
OD Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Length
100 ft
Material
Plastic
Material Type
Vinyl

Starting at
Call for Pricing
  • QUANTITY