DESCRIPTION

  • Escutcheon
  • Stop
  • Supply

Jones Stephens 3/8 x 5/8 in. Compression Angle Closet Supply Kit

JS1037RB

Color Finish

 

SPECIFICATIONS

Color Finish
Oil Rubbed Bronze
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
5/8 in
Fitting Sizes
3/8 in x 5/8 in
Length
20 in
Material
Brass, Copper

Starting at
Call for Pricing
  • QUANTITY