3 ABS FLUSH FIT CL FLG W/ 6 BARL
3 ABS FLUSH FIT CL FLG W/ 6 BARL
Frequently Purchased Together
Product Details
Product Details
- 6" Long shank
- Fits inside 3" pipe Schedule 40 DWV pipe
- Adjustable swivel ring
Documents
Specifications
- ASTM:
- ASTM D2661-2014E1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 11/20 in
- Length:
- 6-7/10 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF:
- NSF 14-2014
- NSF Certified:
- Yes
- Size:
- 3 in
- WaterSense Labeled:
- No
- Width:
- 6-17/20 in