This product requires certification to purchase.

3 GALV IPS LONG COMP COUP

You last purchased this on
 
Jones Stephens

3 GALV IPS LONG COMP COUP

  • Fast #
  • Part #JC11300
  • Item #1354951
  • Manufacturer Part #C11300
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3 GALV IPS LONG COMP COUP

  • Fast #
  • Part #JC11300
  • Item #1354951
  • Manufacturer Part #C11300
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 7" Body Length
  • EPDM gaskets
  • Metal friction ring
  • Maximum 125 PSI at 120F
  • Pipe ends must be restrained
  • Fits both IPS and Schedule 40 pipe
  • Galvanized for corrosion protection
  • Requires Certification

Specifications

Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Compression
Length:
4-3/5 in
Material:
Iron
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.