DESCRIPTION

Jones Stephens 3 in. 18 ga Galvanized Strap

JF18309

Length:

SPECIFICATIONS

Coating
Galvanized
Gauge
18
Length
9 in
Material
Steel
Width
3 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS