DESCRIPTION

  • Adjustable depth from 3-1/4" to 4-3/8"
  • Beveled edge allows for recessed installation and recessed sump area for added drainage
  • Brass inserts ensure secure clamping of membrane
  • Dual weeps holes
  • Fits over 2” or inside 3” schedule 40 DWV pipe
  • Low profile for first and second floor installations
  • Recessed sump area for added drainage
  • Reversible clamping ring for additional 1/2" height adjustment

Jones Stephens 3 in. ABS Shower/Floor Drain with strainer Polished Chrome

JD50311

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-1/4 in
Fits Pipe Size
2 in
Height
3 in
Material
Plastic
Width
6-1/2 in