3 in. Aluminum 14-1/2 x 10-3/4 in. Roof Flashing
3 in. Aluminum 14-1/2 x 10-3/4 in. Roof Flashing
Frequently Purchased Together
Product Details
- Can be used on flat roofs
- Pipe diameter markings
- Ideal for corrugated metal roofs
- Ozone and UV resistant
- Pleated cone adjusts to any pitch
- -30F to +250F
- Made of EPDM with flexible aluminum base
- For plumbing, heating, air conditioning, electrical or exhaust vents
Documents
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- GSA Approved:
- No
- Heat Rating:
- 250 °F
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 14-3/10 in
- MA Approved -:
- No
- Material:
- Galvanized
- Material Type:
- EPDM, Neoprene
- Pipe Diameter:
- 3 in
- Roof Degree Pitch:
- 0-40°
- Roof Flashing Material:
- Galvanized Steel
- Roof Flashing Size:
- 14-1/2 in x 10-3/4 in
- Size:
- 14-1/2 in x 10-3/4 in
- WaterSense Labeled:
- No
- Weight:
- 1.1 lb
- Width:
- 10-7/10 in