3 in. Asbestos Gasket Ring with Insulation Kit

Part #JG53203  |  Item #3153638  |  Manufacturer Part #G53203

$25.35 EACH

Inside Diameter:

3 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASTM Specifications: ASTM F-146, ASTM F-36A, ASTM F152

Automatic Shut-Off: No

Clean Bagged: No

FM Approved: No

Fitting Type: Gasket

IAPMO Listed: No

Inside Diameter: 3 in

Length: 3 in

MA Approved: No

Material: Garlock®

Material Type: 4401

NSF Certified: No

Product Type: Kit

Size: 3 in

Type: Gasket Kit

UL Listed: No

WaterSense Labeled: No

Weight: 0.2

Width: 5/8 in