3 in. Heavy Duty PVC Cleanout Spud with 7 in. Nickel Bronze Square Cover
3 in. Heavy Duty PVC Cleanout Spud with 7 in. Nickel Bronze Square Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Supplied with 2-1/2" IPS / 3" OD countersunk plug
Specifications
- Color Finish Name:
- Nickel Bronze
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Spud
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Type:
- JD59913
- WaterSense Labeled:
- No