3 in. Rubber and Aluminum Lead Roof Flashing

You last purchased this on
 
Jones Stephens

PlumBest™ LTConnections™ 3 in. Rubber and Aluminum Lead Roof Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

PlumBest™ LTConnections™ 3 in. Rubber and Aluminum Lead Roof Flashing

  • Fast #
  • Part #JR70300
  • Item #1310463
  • Manufacturer Part #R70300
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Can be used on flat roofs
  • Pipe diameter markings
  • Ideal for corrugated metal roofs
  • Ozone and UV resistant
  • Pleated cone adjusts to any pitch
  • -30F to +250F
  • Made of EPDM with flexible aluminum base
  • For plumbing, heating, air conditioning, electrical or exhaust vents
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Collection:
PlumBest™ LTConnections™
Fire Suppression System Rated:
No
GSA Approved:
No
Heat Rating:
250 °F
Height:
11 in
IAPMO Listed -:
Yes
Length:
17-3/10 in
MA Approved -:
No
Material:
Lead
Material Type:
EPDM
Pipe Diameter:
3 in
Product Type:
Flashing
Roof Flashing Material:
Aluminum
Roof Flashing Size:
10-1/2 in x 11-1/2 in
Size:
10-1/2 in x 11-1/2 in
WaterSense Labeled:
No
Weight:
22.25 lb
Width:
10-2/5 in