DESCRIPTION

  • For use in lead pouring applications
  • Wrought steel

Jones Stephens 3 in. Wrot Ladle

JL42102

Material:

SPECIFICATIONS

Base Diameter
3 in
Length
13-11/20 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS