DESCRIPTION

  • ASTM C-564 rubber gasket
  • Flush fit
  • Made of cast iron
  • No tear out or caulking required
  • Pushes easily into 3" or 4" cast iron or schedule 40 DWV pipe
  • Redesigned to fit oblong horns

Jones Stephens 3 x 3 in. PVC 2-Finger Repair Flange

JC4733P

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM C-564
Color Finish
White
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS