300 psi Water Test Gauge with Indicator Arm
300 psi Water Test Gauge with Indicator Arm
Frequently Purchased Together
Product Details
- 3/4 in. female brass hose connection (hose not included)
- 2-1/2 in. shatterproof face
- Steel case construction
- For water applications
- Individually boxed
- Includes indicator arm
- 300 PSI maximum pressure reading
Specifications
- Application:
- Water Test
- Automatic Shut-Off:
- No
- Diameter:
- 2-1/2 in
- End Connection 1:
- GHT
- End Connections:
- GHT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 4-2/5 in
- Length:
- 1-4/5 in
- MA Approved -:
- No
- Material:
- Brass, Steel
- Pressure - Maximum:
- 300 psi
- Size:
- 2-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 0.3 lb
- Width:
- 2-4/5 in