3/4 in. 1-Piece DWV SDR 40 PVC P-Trap

You last purchased this on
 
Jones Stephens

3/4 in. 1-Piece DWV SDR 40 PVC P-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3/4 in. 1-Piece DWV SDR 40 PVC P-Trap

  • Fast #
  • Part #JP15075
  • Item #1586034
  • Manufacturer Part #P15075
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • One-piece design
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372-2016, ANSI 14-2010a
ASME:
ASME A112.18.2-2015
ASTM:
ASTM F409-2017
Automatic Shut-Off:
No
CSA Certified:
CSA B125.2-15
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
P-Trap
Height:
1 in
Length:
8 in
MA Approved -:
No
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14-2010a
NSF Certified:
Yes
Origin:
Domestic
Product Type:
Condensate Trap
Schedule Class:
SDR 40
Size:
3/4 in
WaterSense Labeled:
No
Weight:
0.35 lb
Width:
1-3/10 in