3/4 in. Brass Adapter

Part #JG20143  |  Item #3930879  |  Manufacturer Part #G20143

$8.65 EACH

Fitting Sizes:

3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • LEAD FREE

Lead Law Compliant, Not Certified

Specifications

Automatic Shut-Off: No

Clean Bagged: No

Color Finish: Brass

Color Finish Category: Brass Tones

End Connection 1: Barbed

End Connection 2: MGHT

End Connections: Barbed x MGHT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

GSA Approved: No

Height: 1 in

Lead Law Compliance Level: Compliant Not Certified

Length: 1-1/2 in

MA Approved: No

Material: Brass

NSF Certified: No

Product Type: Hose Barb to Hose

Size: 3/4 in x 3/4 in

Tool Type: Adapter

Type: JG20143

UL Listed: No

WaterSense Labeled: No

Weight: 0.13

Width: 1 in